Motion
915L8
Micro V-Belt - L Belt Section:, 8 Ribs, 91.50 in Overall Length, V-Ribbed
Mi Item #00722373
MFR #915L8
Price$204.12/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 8 Ribs, 91.50 in Overall Length, V-Ribbed
Mi Item #00722373
MFR #915L8

Mfr description
915L8 CONTI V MULTIRIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$204.12/pc

Specifications

Dimensions

  • Overall Length
    91.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    20065394
  • Number Of Ribs
    8
  • Product Type
    Industrial Micro-V Belts
  • Section
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)