Motion
975L8
Micro V-Belt, Poly V-Belt - L Belt Section:, 8 Ribs, 97.50 in Overall Length, V-Ribbed
MI ITEM #00722376
MFR #975L8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt, Poly V-Belt - L Belt Section:, 8 Ribs, 97.50 in Overall Length, V-Ribbed
MI ITEM #00722376
MFR #975L8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
975L8 POLY-V BELT
  • Molded Ribs - This construction technique assures better rib formation and uniformity
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt

Specifications

  • Section
    L
  • Rib Width
    0.1875 in
  • Top Width
    1-1/2 in
  • Overall Length
    97.50 in
  • Reinforcing Cord Material
    Polyester
  • Material
    EPDM
  • Max Operating Temperature
    230 °F
  • Resistance Features
    Oil & Heat Resistant
  • Standards Met
    RMA
  • Number Of Ribs
    8
  • Weight
    2.25 lbs
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    662289218851
  • Manufacturer Catalog Number
    975L8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text