Motion
540L10

BROWNING
540L10

Micro V-Belt, Poly V-Belt - L Belt Section:, 10 Ribs, 54 in Overall Length, V-Ribbed
Mi Item #00722451
MFR #540L10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
540L10

Micro V-Belt, Poly V-Belt - L Belt Section:, 10 Ribs, 54 in Overall Length, V-Ribbed
Mi Item #00722451
MFR #540L10

Mfr description
540L10 POLY-V BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    54 in
  • Rib Width
    0.1875 in
  • Top Width
    1-7/8 in
  • Weight
    1.00 lbs

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    540L10
  • Material
    EPDM
  • Max Operating Temperature
    230 °F
  • Number Of Ribs
    10
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Section
    L
  • Standards Met
    RMA
  • UPC_NO
    662289118076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)