Overview
Mfr description
815L10 MULTI-RIB
Specifications
- SectionL
- Overall Length81.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs10
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number815L10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data