Overview
Mfr description
840L12 POLY-V BELT
- Molded Ribs - This construction technique assures better rib formation and uniformity
- High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
Specifications
- SectionL
- Rib Width0.1875 in
- Top Width2-1/4 in
- Overall Length84 in
- Reinforcing Cord MaterialPolyester
- MaterialEPDM
- Max Operating Temperature230 °F
- Resistance FeaturesOil & Heat Resistant
- Standards MetRMA
- Number Of Ribs12
- Weight1.82 lbs
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- UPC_NO662289248681
- Manufacturer Catalog Number840L12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data