Overview
Mfr description
1295L12 CONTI V MULTIRIB
Specifications
- SectionL
- Overall Length129.50 in
- Number Of Ribs12
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number20039935
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data