Motion
815L14

BROWNING
815L14

Micro V-Belt, Poly V-Belt - L Belt Section:, 14 Ribs, 81.50 in Overall Length, V-Ribbed
MI ITEM #00722813
MFR #815L14
Price$1,372.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
815L14

Micro V-Belt, Poly V-Belt - L Belt Section:, 14 Ribs, 81.50 in Overall Length, V-Ribbed
MI ITEM #00722813
MFR #815L14

Mfr description
815L14 POLY-V BELT
  • Molded Ribs - This construction technique assures better rib formation and uniformity
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,372.88/each

Specifications

Dimensions

  • Overall Length
    81.50 in
  • Rib Width
    0.1875 in
  • Top Width
    2-5/8 in
  • Weight
    3.13 lbs

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    815L14
  • Material
    EPDM
  • Max Operating Temperature
    230 °F
  • Number Of Ribs
    14
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant
  • Section
    L
  • Standards Met
    RMA
  • UPC_NO
    662289138616

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)