Overview
Mfr description
540L16 MULTI-RIB
Specifications
- SectionL
- Overall Length54 in
- MaterialPolybutadiene Rubber
- Number Of Ribs16
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number540L16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data