Motion
865L16

BROWNING
865L16

Micro V-Belt, Poly V-Belt - L Belt Section:, 16 Ribs, 86.50 in Overall Length, V-Ribbed
MI ITEM #00722975
MFR #865L16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
865L16

Micro V-Belt, Poly V-Belt - L Belt Section:, 16 Ribs, 86.50 in Overall Length, V-Ribbed
MI ITEM #00722975
MFR #865L16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
865L16 POLY-V BELT
  • Molded Ribs - This construction technique assures better rib formation and uniformity
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt

Specifications

  • Section
    L
  • Rib Width
    0.1875 in
  • Top Width
    3 in
  • Overall Length
    86.50 in
  • Reinforcing Cord Material
    Polyester
  • Material
    EPDM
  • Max Operating Temperature
    230 °F
  • Resistance Features
    Oil & Heat Resistant
  • Standards Met
    RMA
  • Number Of Ribs
    16
  • Weight
    2.56 lbs
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    662289148752
  • Manufacturer Catalog Number
    865L16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text