Motion
865L16
Micro V-Belt - L Belt Section:, 16 Ribs, 86.50 in Overall Length, V-Ribbed
MI ITEM #00722978
MFR #865L16
Your Price$276.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 16 Ribs, 86.50 in Overall Length, V-Ribbed
MI ITEM #00722978
MFR #865L16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$276.80/each(List $346.00)

Overview

Mfr description
865L16 CONTI V MULTIRIB

Specifications

  • Section
    L
  • Overall Length
    86.50 in
  • Number Of Ribs
    16
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20039901

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text