Overview
Mfr description
915L16 MULTI-RIB
Specifications
- SectionL
- Overall Length91.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs16
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number915L16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data