Motion
815L18
Micro V-Belt - L Belt Section:, 18 Ribs, 81.50 in Overall Length, V-Ribbed
MI ITEM #00723068
MFR #815L18
Your Price$307.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 18 Ribs, 81.50 in Overall Length, V-Ribbed
MI ITEM #00723068
MFR #815L18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$307.08/each(List $353.15)

Overview

Mfr description
815L18 POLY-V BELT

Specifications

  • Section
    L
  • Overall Length
    81.50 in
  • Number Of Ribs
    18
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    815L18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text