Motion
865L20
Micro V-Belt - L Belt Section:, 20 Ribs, 86.50 in Overall Length, V-Ribbed
MI ITEM #00723173
MFR #865L20
Your Price$375.99/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 20 Ribs, 86.50 in Overall Length, V-Ribbed
MI ITEM #00723173
MFR #865L20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$375.99/pc(List $432.48)

Overview

Mfr description
865L20 CONTI V MULTIRIB

Specifications

  • Section
    L
  • Overall Length
    86.50 in
  • Number Of Ribs
    20
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20065126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text