Overview
Mfr description
1215L20 CONTI V MULTIRIB
Specifications
- SectionL
- Overall Length121.50 in
- Number Of Ribs20
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number20039932
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data