Specifications
Dimensions
- Overall Length94 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number20065638
- Number Of Ribs18
- Product TypeIndustrial Micro-V Belts
- SectionM
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)