Motion
1150M18
Micro V-Belt - M Belt Section:, 18 Ribs, 115 in Overall Length, V-Ribbed
MI ITEM #00723398
MFR #1150M18
List Price$2,332.14/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - M Belt Section:, 18 Ribs, 115 in Overall Length, V-Ribbed
MI ITEM #00723398
MFR #1150M18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,332.14/pc for your price

Overview

Mfr description
1150M18 CONTI V MULTIRIB

Specifications

  • Section
    M
  • Overall Length
    115 in
  • Number Of Ribs
    18
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20057650

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text