Motion
900M20

MEGADYNE
900M20

Micro V-Belt - M Belt Section:, 20 Ribs, 90 in Overall Length, V-Ribbed
MI ITEM #00723422
MFR #900M20
Price$2,468.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
900M20

Micro V-Belt - M Belt Section:, 20 Ribs, 90 in Overall Length, V-Ribbed
MI ITEM #00723422
MFR #900M20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,468.16/each

Specifications

Dimensions

  • Overall Length
    90 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    900M20
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    20
  • Product Type
    Industrial Micro-V Belts
  • Section
    M

Overview

Mfr description
900M20 MULTI-RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text