Motion
940M20
Micro-V® 917409420 Micro V-Belt - 20 Sections, M Size, 94.00 in Effective Length, 0.3750 in Rib Width, 7.5000 in Top Width
MI ITEM #00723426
MFR #940M20
Price$3,804.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro-V® 917409420 Micro V-Belt - 20 Sections, M Size, 94.00 in Effective Length, 0.3750 in Rib Width, 7.5000 in Top Width
MI ITEM #00723426
MFR #940M20

Mfr description
940M20 MICRO-V BELT
  • Meets RMA oil and heat resistant standards; Meets RMA static conductivity requirements
  • Long lifespan due to extra load carrying capacity
  • High temperature range tolerance: -31C to +80C (-31F to +175F)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,804.14/each

Specifications

Dimensions

  • Effective Length
    94.00 in
  • Overall Height
    0.6600 in
  • Overall Length
    94 in
  • Rib Width
    0.3750 in
  • Section Size
    M
  • Top Width
    7-1/2 in
  • Weight
    16 lbs

Details

  • Belt Series
    M
  • Belt Type
    Micro-V
  • Color
    Black
  • Construction Type
    V-Ribbed
  • Harmonization Code
    4010.39.1000
  • Manufacturer Catalog Number
    9174-09420
  • Manufacturer Upc Number
    072053620870
  • Material
    Gates Neoprene Compound
  • Max Operating Temperature
    180 °F
  • Number Of Ribs
    20
  • Number Of Sections
    20
  • Product Type
    Industrial Micro-V Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil Resistant
  • Section
    M
  • Standards Met
    ARPM/RMA IP-3-2 & IP-3-3
  • UPC_NO
    072053620870

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)