Overview
Mfr description
1185M20 CONTI V MULTIRIB
Specifications
- SectionM
- Overall Length118.50 in
- Number Of Ribs20
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number20057704
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data