Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1310M6

Micro V-Belt - M Belt Section:, 6 Ribs, 131 in Overall Length, V-Ribbed
Mi Item #00723570
MFR #1310M6

Mfr description
1310M6 POLY-V BELT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    131 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    1107051
  • Number Of Ribs
    6
  • Product Type
    Industrial Micro-V Belts
  • Section
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)