Overview
Mfr description
1830M6 MULTI-RIB
Specifications
- SectionM
- Overall Length183 in
- MaterialPolybutadiene Rubber
- Number Of Ribs6
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number1830M6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data