Motion
1830M8
Micro V-Belt - M Belt Section:, 8 Ribs, 183 in Overall Length, V-Ribbed
MI ITEM #00723708
MFR #1830M8
Your Price$1,273.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - M Belt Section:, 8 Ribs, 183 in Overall Length, V-Ribbed
MI ITEM #00723708
MFR #1830M8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,273.85/each(List $1,464.93)

Overview

Mfr description
1830M8 CONTI V MULTIRIB

Specifications

  • Section
    M
  • Overall Length
    183 in
  • Number Of Ribs
    8
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20039989

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text