Motion
900M10
Micro V-Belt - M Belt Section:, 10 Ribs, 90 in Overall Length, V-Ribbed
MI ITEM #00723720
MFR #900M10
Your Price$894.92/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - M Belt Section:, 10 Ribs, 90 in Overall Length, V-Ribbed
MI ITEM #00723720
MFR #900M10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$894.92/pc(List $1,073.91)

Overview

Mfr description
900M10 CONTI V MULTIRIB

Specifications

  • Section
    M
  • Overall Length
    90 in
  • Number Of Ribs
    10
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    20065363

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text