Motion
2410M6

MEGADYNE
2410M6

Multi-Rib Multi Rib V-Belt - 6 Sections, M Size, 241.00 in Effective Length, 0.3700 in Rib Width, 2.2500 in Top Width
MI ITEM #00723807
MFR #2410M6
List Price$1,541.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2410M6

Multi-Rib Multi Rib V-Belt - 6 Sections, M Size, 241.00 in Effective Length, 0.3700 in Rib Width, 2.2500 in Top Width
MI ITEM #00723807
MFR #2410M6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,541.40/each for your price

Overview

Mfr description
2410M6 MULTI-RIB
  • High Flexibility - Runs on small diameter pulleys, speed ratios up to 60:1
  • Multiple Rib Construction - Eliminates turnover, one belt per drive, reduced noise and vibration
  • Polyester Tensile Cord - High power capacity, low stretch
  • Fiber Reinforced Back - Lateral stiffness
  • Multiple Profiles - Wide range of power - design powers up to 800 HP

Specifications

  • Section
    M
  • Number Of Sections
    6
  • Rib Width
    0.3700 in
  • Top Width
    2-1/4 in
  • Overall Length
    241 in
  • Reinforcing Cord Material
    Polyester
  • Material
    Polybutadiene
  • Belt Type
    Multi Rib V-Belt
  • Standards Met
    ARPM, IP-26, ISO 10126
  • Number Of Ribs
    6
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    746041208462
  • Manufacturer Catalog Number
    2410M6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text