Motion
990M12

MEGADYNE
990M12

Micro V-Belt - M Belt Section:, 12 Ribs, 99 in Overall Length, V-Ribbed
MI ITEM #00723839
MFR #990M12
Price$1,590.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
990M12

Micro V-Belt - M Belt Section:, 12 Ribs, 99 in Overall Length, V-Ribbed
MI ITEM #00723839
MFR #990M12

Mfr description
990M12 MULTI-RIB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,590.38/each

Specifications

Dimensions

  • Overall Length
    99 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    990M12
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    12
  • Product Type
    Industrial Micro-V Belts
  • Section
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)