Specifications
Dimensions
- Overall Length183 in
Details
- Construction TypeV-Ribbed
- Manufacturer Catalog Number1830M12
- MaterialPolybutadiene Rubber
- Number Of Ribs12
- Product TypeIndustrial Micro-V Belts
- SectionM
Overview
Mfr description
1830M12 MULTI-RIB