Motion
940M14

MEGADYNE
940M14

Micro V-Belt - M Belt Section:, 14 Ribs, 94 in Overall Length, V-Ribbed
MI ITEM #00723931
MFR #940M14
List Price$1,784.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
940M14

Micro V-Belt - M Belt Section:, 14 Ribs, 94 in Overall Length, V-Ribbed
MI ITEM #00723931
MFR #940M14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,784.17/each for your price

Overview

Mfr description
940M14 MULTI-RIB

Specifications

  • Section
    M
  • Overall Length
    94 in
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    14
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    940M14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text