Motion
410J16
Micro V-Belt - J Belt Section:, 16 Ribs, 41 in Overall Length, V-Ribbed
Mi Item #00724008
MFR #410J16
Price$76.36/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 16 Ribs, 41 in Overall Length, V-Ribbed
Mi Item #00724008
MFR #410J16

Mfr description
410J16 CONTI V MULTIRIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.36/pc

Specifications

Dimensions

  • Overall Length
    41 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    20276175
  • Number Of Ribs
    16
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)