Motion
D1800 8M 30

CONTINENTAL
D1800 8M 30

Specialty Belts - 36V, Chloroprene Material
MI ITEM #00724068
MFR #D1800 8M 30
Price$286.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
D1800 8M 30

Specialty Belts - 36V, Chloroprene Material
MI ITEM #00724068
MFR #D1800 8M 30

Mfr description
1800-DR8M-30-A SYNCHROTWIN ADVANCE
  • Conti VX® Varispeed Supreme belts offer exceptional transverse rigidity and flexibility, preventing buckling at tight diameters where stresses peak.
  • Firm grip ensures precise, responsive power transmission across the full operating range, resulting in reliable performance and extended belt life.
  • Their uniform cross-section reduces drive wear, while superior lengthwise flexibility supports small pulleys.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.42/each

Specifications

Dimensions

  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    1800 mm

Details

  • Belt Type
    8M
  • Color
    Black
  • Description
    3236V389-S Conti VX Varispeed Supreme
  • Material
    Chloroprene
  • Number Of Teeth  
    225
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    NO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)