1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
4836V670
Variable Speed Belt - 3.0000 in Top Width, 67.0 in Pitch Length, 0.6700 in Overall Height, Rubber
Mi Item #
00724100
MFR #
4836V670
Price
$1,034.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
TB WOODS 4836V670
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
4836V670
Variable Speed Belt - 3.0000 in Top Width, 67.0 in Pitch Length, 0.6700 in Overall Height, Rubber
Mi Item #
00724100
MFR #
4836V670
Mfr description
4836V670 VAR SPEED BEL
All Wood’s Variable Speed Belts are precision molded to assure a completely uniform cross section
These belts are built thin with precision, uniform notches on the underside for maximum lengthwise flexibility.
Variable Speed Belts have amazing crosswise rigidity that resists distortion under speed change tensions
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,034
.59
/each
Add to Cart
Specifications
Dimensions
Groove Angle
36 °
Overall
Height
0.6700 in
Pitch Length
67.0 in
Top
Width
3.0000 in
Details
Material
Rubber
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items