1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
480-8M-20
RPP, 8 mm Pitch, 480 mm Pitch Length, 20 mm Width, 60 Teeth, Chloroprene Material
Mi Item #
00724214
MFR #
480-8M-20
Price
$37.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 480-8M-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
480-8M-20
RPP, 8 mm Pitch, 480 mm Pitch Length, 20 mm Width, 60 Teeth, Chloroprene Material
Mi Item #
00724214
MFR #
480-8M-20
Mfr description
480-8M-20 HTB TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$37
.33
/each
Add to Cart
Specifications
Dimensions
Overall Length
480 mm
Overall
Width
20 mm
Pitch
8 mm
Pitch Length
480 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
60
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items