Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B4808M50

3549029 HPT Belt - 8M, 8 mm Pitch, 480 mm Overall Length, 50 mm Width, 60 Teeth, Neoprene Material
MI ITEM #00724227
MFR #B4808M50

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
B480-8M-50 HTD BELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
  • Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity form either side

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Length
    480 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Max Operating Temperature
    180 °F
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    3549029
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289417223
  • Weight
    0.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text