Overview
Mfr description
480-R8M-85-A SYNCHROFORCE ADVANCE
- Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
- Available in wrapper or raw edge.
- Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.
Specifications
- Belt Type5VX
- MaterialEPDM
- Static ConductiveYES
- Reinforcement MaterialPolyester
- Description6/5VX1105-A Conti VX Torque Team Advance
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data