Specifications
Dimensions
- Overall Length560 mm
- Overall Width20 mm
- Pitch8 mm
- Weight0.14 lbs
Details
- Belt Type8M
- ColorBlack
- Manufacturer Catalog
- Manufacturer Catalog Number3549045
- Manufacturer Product Page
- Manufacturer Upc Number662289417490
- MaterialNeoprene
- Max Operating Temperature180 °F
- Number Of Teeth70
- Number Of Toothed Sides1
- Reinforcing Cord MaterialFiberglass
- Standards MetRMA
Overview
Mfr description
B560-8M-20 HTD BELT
- Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys
- High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
- Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
- Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity form either side