Motion
560 8M 85

CONTINENTAL
560 8M 85

Banded Belts - 5VX, EPDM Material
MI ITEM #00724274
MFR #560 8M 85
List Price$172.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
560 8M 85

Banded Belts - 5VX, EPDM Material
MI ITEM #00724274
MFR #560 8M 85

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$172.48/each for your price

Overview

Mfr description
560-R8M-85-A SYNCHROFORCE ADVANCE
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.

Specifications

  • Belt Type
    5VX
  • Material
    EPDM
  • Static Conductive
    YES
  • Reinforcement Material
    Polyester
  • Description
    10/5VX1105-A Conti VX Torque Team ADV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text