Specifications
Dimensions
- Overall Length720 mm
- Overall Width20 mm
- Pitch8 mm
- Weight0.18 lbs
Details
- Belt TypeHTD
- Manufacturer Product Page
- MaterialNeoprene
- Number Of Teeth90
- Number Of Toothed Sides1
- Reinforcing Cord MaterialFiberglass
- Tooth ProfileCurved
- Trade NumberB7208M20
- UPC_NO662289418305
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)