Motion
800-8M-50
HTD Belt - 8M, 8 mm Pitch, 800 mm Overall Length, 50 mm Width, 100 Teeth
MI ITEM #00724400
MFR #800-8M-50
Price$96.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 8M, 8 mm Pitch, 800 mm Overall Length, 50 mm Width, 100 Teeth
MI ITEM #00724400
MFR #800-8M-50

Mfr description
800-8M-50 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.58/each

Specifications

Dimensions

  • Overall Length
    800 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    800 mm
  • Weight
    0.56 lbs

Details

  • Belt Type
    8M
  • Manufacturer Upc Number
    785201858895
  • Material
    Rubber
  • Number Of Teeth  
    100
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201858895

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)