Motion
B8808M30

BROWNING
B8808M30

HTD Belt - HTD, 8 mm Pitch, 880 mm Overall Length, 30 mm Width, 110 Teeth, Neoprene Material
MI ITEM #00724425
MFR #B8808M30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B8808M30

HTD Belt - HTD, 8 mm Pitch, 880 mm Overall Length, 30 mm Width, 110 Teeth, Neoprene Material
MI ITEM #00724425
MFR #B8808M30

Mfr description
B880-8M-30 HTD BELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards. Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity form either side.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    34.6457
  • Overall Width  
    1.1811
  • Pitch
    8 mm
  • Weight
    0.35

Details

  • Belt Type
    8M
  • Construction Type
    Not Applicable
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B8808M30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289418596
  • Material
    Neoprene
  • Max Operating Temperature
    180
  • Number Of Teeth  
    110
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Trade Number
    B8808M30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)