Motion
B8808M50

BROWNING
B8808M50

HTD Belt - HTD, 8 mm Pitch, 880 mm Overall Length, 50 mm Width, 110 Teeth, Neoprene Material
MI ITEM #00724433
MFR #B8808M50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B8808M50

HTD Belt - HTD, 8 mm Pitch, 880 mm Overall Length, 50 mm Width, 110 Teeth, Neoprene Material
MI ITEM #00724433
MFR #B8808M50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    880 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Weight
    0.56 lbs

Details

  • Belt Type
    HTD
  • Manufacturer Product Page
  • Material
    Neoprene
  • Number Of Teeth  
    110
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Trade Number
    B8808M50

Overview

Mfr description
B880-8M-50 HTD BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text