Motion
960 8M 30

CONTINENTAL
960 8M 30

Banded Belts - 5VX, EPDM Material
Mi Item #00724461
MFR #960 8M 30
Price$92.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
960 8M 30

Banded Belts - 5VX, EPDM Material
Mi Item #00724461
MFR #960 8M 30

Mfr description
960-R8M-30-A SYNCHROFORCE ADVANCE
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.72/each

Specifications

Dimensions

  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    960 mm

Details

  • Belt Type
    8M
  • Color
    Black
  • Description
    4/5VX530-A Conti VX Torque Team Advance
  • Material
    Chloroprene with Fiber
  • Number Of Teeth  
    120
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)