Motion
B9608M50

BROWNING
B9608M50

HTD Belt - HTD, 8 mm Pitch, 50 mm Width, 120 Teeth, Neoprene Material
Mi Item #00724466
MFR #B9608M50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B9608M50

HTD Belt - HTD, 8 mm Pitch, 50 mm Width, 120 Teeth, Neoprene Material
Mi Item #00724466
MFR #B9608M50

Mfr description
B960-8M-50 HTD BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    960 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Weight
    0.60 lbs

Details

  • Belt Type
    HTD
  • Manufacturer Product Page
  • Material
    Neoprene
  • Number Of Teeth  
    120
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Trade Number
    B9608M50
  • UPC_NO
    662289418718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)