Motion
B11208M20

BROWNING
B11208M20

HTD Belt - HTD, 8 mm Pitch, 1120 mm Overall Length, 20 mm Width, 140 Teeth, Neoprene Material
MI ITEM #00724515
MFR #B11208M20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B11208M20

HTD Belt - HTD, 8 mm Pitch, 1120 mm Overall Length, 20 mm Width, 140 Teeth, Neoprene Material
MI ITEM #00724515
MFR #B11208M20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B1120-8M-20 HTD BELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards. Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity form either side.

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Length
    44.0945
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Construction Type
    Not Applicable
  • Trade Number
    B11208M20
  • Tooth Profile
    Curved
  • Max Operating Temperature
    180
  • Manufacturer Catalog Number
    B11208M20
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289413119
  • Weight
    0.28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text