Specifications
Dimensions
- Overall Length1120 mm
- Overall Width30 mm
- Pitch8 mm
- Weight0.42 lbs
Details
- Belt TypeHTD
- Manufacturer Product Page
- MaterialNeoprene
- Number Of Teeth140
- Number Of Toothed Sides1
- Reinforcing Cord MaterialFiberglass
- Tooth ProfileCurved
- Trade NumberB11208M30
- UPC_NO662289413126
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)