Motion
B11208M50

BROWNING
B11208M50

HTD Belt - HTD, 8 mm Pitch, 1120 mm Overall Length, 50 mm Width, 140 Teeth, Neoprene Material
MI ITEM #00724531
MFR #B11208M50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B11208M50

HTD Belt - HTD, 8 mm Pitch, 1120 mm Overall Length, 50 mm Width, 140 Teeth, Neoprene Material
MI ITEM #00724531
MFR #B11208M50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B1120-8M-50 HTD BELT

Specifications

  • Belt Type
    HTD
  • Pitch
    8 mm
  • Overall Length
    1120 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Trade Number
    B11208M50
  • Tooth Profile
    Curved
  • Manufacturer Product Page
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text