Motion
1280-8M-20
HTD Belt - 8M, 8 mm Pitch, 1280 mm Overall Length, 20 mm Width, 160 Teeth
MI ITEM #00724581
MFR #1280-8M-20
Price$77.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 8M, 8 mm Pitch, 1280 mm Overall Length, 20 mm Width, 160 Teeth
MI ITEM #00724581
MFR #1280-8M-20

Mfr description
1280-8M-20 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.39/each

Specifications

Dimensions

  • Overall Length
    1280 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    1280 mm
  • Weight
    0.36 lbs

Details

  • Belt Type
    8M
  • Manufacturer Upc Number
    785201724091
  • Material
    Rubber
  • Number Of Teeth  
    160
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201724091

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)