Motion
1440-8M-30
HTD Belt - 8M, 8 mm Pitch, 1440 mm Overall Length, 30 mm Width, 180 Teeth
Mi Item #00724625
MFR #1440-8M-30
Price$120.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 8M, 8 mm Pitch, 1440 mm Overall Length, 30 mm Width, 180 Teeth
Mi Item #00724625
MFR #1440-8M-30

Mfr description
1440-8M-30 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.49/each

Specifications

Dimensions

  • Overall Length
    1440 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    1440 mm
  • Weight
    0.60 lbs

Details

  • Belt Type
    8M
  • Manufacturer Upc Number
    785201725883
  • Material
    Rubber
  • Number Of Teeth  
    180
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201725883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)