Motion
B14408M85

BROWNING
B14408M85

3549516 HPT Belt - 8M, 8 mm Pitch, 1440 mm Overall Length, 85 mm Width, 180 Teeth, Neoprene Material
MI ITEM #00724641
MFR #B14408M85
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B14408M85

3549516 HPT Belt - 8M, 8 mm Pitch, 1440 mm Overall Length, 85 mm Width, 180 Teeth, Neoprene Material
MI ITEM #00724641
MFR #B14408M85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1440 mm
  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Weight
    1.56 lbs

Details

  • Belt Type
    8M
  • Color
    Black
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3549516
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289413959
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    180
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Standards Met
    RMA

Overview

Mfr description
B1440-8M-85 HTD BELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
  • Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity form either side

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text