Motion
B16008M50

BROWNING
B16008M50

HTD Belt - 8M, 8 mm Pitch, 1.9685 Width, 200 Teeth, Neoprene Material
Mi Item #00724666
MFR #B16008M50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B16008M50

HTD Belt - 8M, 8 mm Pitch, 1.9685 Width, 200 Teeth, Neoprene Material
Mi Item #00724666
MFR #B16008M50

Mfr description
B1600-8M-50 HTD BELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards. Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity form either side.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    62.9922
  • Overall Width  
    1.9685
  • Pitch
    8 mm
  • Weight
    1.02

Details

  • Belt Type
    8M
  • Construction Type
    Not Applicable
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B16008M50
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289414048
  • Material
    Neoprene
  • Max Operating Temperature
    180
  • Number Of Teeth  
    200
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Tooth Profile
    Curved
  • Trade Number
    B16008M50
  • UPC_NO
    662289414048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)