1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1760-8M-85
RPP, 8 mm Pitch, 1760 mm Pitch Length, 85 mm Width, 220 Teeth, Chloroprene Material
MI ITEM #
00724712
MFR #
1760-8M-85
Your Price
$395.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1760-8M-85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1760-8M-85
RPP, 8 mm Pitch, 1760 mm Pitch Length, 85 mm Width, 220 Teeth, Chloroprene Material
MI ITEM #
00724712
MFR #
1760-8M-85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$395.86
/each
(List
$494.82
)
Qty
Add to Cart
Overview
Mfr description
1760-8M-85 HTB TIMING BELT
Specifications
Belt Type
RPP
Pitch
8 mm
Overall Length
1760 mm
Overall Width
85 mm
Material
Chloroprene
Number Of Teeth
220
Pitch Length
1760 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data