Motion
1800 8M 50

CONTINENTAL
1800 8M 50

Banded Belts - 3VX, EPDM Material
MI ITEM #00724735
MFR #1800 8M 50
Price$206.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1800 8M 50

Banded Belts - 3VX, EPDM Material
MI ITEM #00724735
MFR #1800 8M 50

Mfr description
1800-R8M-50-A SYNCHROFORCE ADVANCE
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.78/each

Specifications

Dimensions

  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    1800 mm

Details

  • Belt Type
    8M
  • Color
    Black
  • Description
    6/3VX530-A Conti VX Torque Team Advance
  • Material
    Chloroprene with Fiber
  • Number Of Teeth  
    225
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)